Skip to content Skip to navigation menu
Chill-Its® 6821 Balaclava

16821

Chill-Its® 6821 Balaclava
Item #101614639
  • Chill-Its® 6821 Balaclava
Chill-Its® 6821 Balaclava
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Chill-Its® 6821 Balaclava

applications

  • Construction
  • Freight/baggage
  • Drilling/mining
  • Oil/gas refining
  • Iron/steel work
  • Delivery/service
  • Landscaping/grounds
  • Cold storage/warehousing
  • Material handling

features

  • 320 grams polyester fleece for warmth in extreme conditions
  • Long length
  • Reflective accent for higher visibility
Lining Fleece
Color Black
Material Polyester
Weight 0.14 LB
EAN or UPC 720476168218
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison