- Bandana w/Cooling Towel
- PVA
- Stars & Stripes
applications
- Construction
- Trades
- Maintenance
- Landscaping/grounds
- Assembly/fabrication
- Material handling
- Freight/baggage
- Warehousing/distribution
- Iron/steel fabrication
features
- Advanced PVA material activates easily and quickly when run under water
- Reusable: just rewet to reactivate
- Super evaporative cooling process helps keep you cool
- Lightweight and low profile
- perfect for under hard hats
- Tie closure
- Patented design
| Size (text) | One Size |
| Material | PVA |
| Color | Stars and Stripes |
| Weight | 0.08 LB |
| EAN or UPC | 720476125617 |

