Skip to content Skip to navigation menu
Chill-Its® 6665 Evaporative Cooling Vests

12536

Chill-Its® 6665 Evaporative Cooling Vests
Item #104702054
  • Chill-Its® 6665 Evaporative Cooling Vest
  • Size Group: 2X-Large
  • Lime
Chill-Its® 6665 Evaporative Cooling Vests
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Chill-Its® 6665 Evaporative Cooling Vest
  • Size Group: 2X-Large
  • Lime
Color Lime
Size Group 2X-Large
Material 100% Nylon
Weight 0.66 LB
EAN or UPC 720476125365
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison