- 16 1/2" Maximum Diameter
- 12.3" Stroke Length
- 4.7" Compressed Height
- 3/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| Stroke Length [Max] | 9.900 in |
| Temperature Range [Min] | -40 °F |
| Bumpers | w/o Bumpers |
| Style No. | YI-3B |
| Blind Tap Spacing | 6 1/4 in |
| Recommended Isolator Design Height [Max] | 12 1/2 in |
| Force @ 3 in Stroke | 14500 lbf |
| Recommended Isolator Design Height [Min] | 10 1/2 in |
| Force @ 4 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Air Inlet | 3/4 in |
| Air Inlet Type | NPT |
| Force @ 9 in Stroke | 10100 lbf |
| Force @ Stroke (80 psi) | 6150 lbf @ 1 in, 14650 lbf @ 2 in, 14650 lbf @ 3 in, 12650 lbf @ 6 in, 10100 lbf @ 9 in |
| Compressed Height | 4.7 in |
| Force @ Maximum Stroke (80 psi) | 7200 lbf |
| Fill Port Offset | 3 1/8 in |
| Force @ 8 in Stroke | N/A |
| Force @ 6 in Stroke | 12650 lbf |
| End Closure | Style 4 End Retainer |
| End Plate Diameter | 11.3 in |
| Convolutions | Triple |
| Force @ 5 in Stroke | N/A |
| Force @ 1 in Stroke | 14500 lbf |
| Temperature Range [Max] | 150 °F |
| Force @ 2 in Stroke | 12400 lbf |
| Bellows Type | Triple Convolution |
| Weight | 23.0 LB |

