- 10.3" Maximum Diameter
- 8.7" Stroke Length
- 3.5" Compressed Height
- 1/4" Port Size
- w/o Internal Bumper
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ 2 in Stroke | 4800 lbf |
| Convolutions | Double |
| Recommended Isolator Design Height [Min] | 8 in |
| Force @ 1 in Stroke | N/A |
| Stroke Length [Max] | 8.700 in |
| Force @ Stroke (80 psi) | 3250 lbf @ 6 in, 4000 lbf @ 4 in, 4800 lbf @ 2 in |
| Bellows Type | Double Convolution |
| Style No. | YI-2B |
| Compressed Height | 3 1/2 in |
| Temperature Range [Max] | 150 °F |
| Force @ 3 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Temperature Range [Min] | -40 °F |
| Air Inlet Type | NPT |
| Air Inlet | 1/4 in |
| Force @ 5 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Recommended Isolator Design Height [Max] | 10 in |
| Force @ Maximum Stroke (80 psi) | 1500 lbf |
| Blind Tap Spacing | 3 1/2 in |
| Force @ 4 in Stroke | 4000 lbf |
| End Plate Diameter | 6.4 in |
| Force @ 9 in Stroke | N/A |
| End Closure | Style 3 End Retainer |
| Bumpers | w/o Bumpers |
| Force @ 6 in Stroke | 3250 lbf |
| Air Spring Description | Blind Taps |
| Weight | 8.2 LB |

