- 13" Maximum Diameter
- 7.7" Stroke Length
- 3.4" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Provides linear and angular motion
- Manufactured by Goodyear
- Reduces harmful effects of vibration
| Force @ 8 in Stroke | N/A |
| Blind Tap Spacing | 6.2 in |
| Stroke Length [Max] | 6.100 in |
| Force @ 5 in Stroke | N/A |
| End Closure | Style 2 End Retainer |
| End Plate Diameter | 9 in |
| Compressed Height | 3.4 in |
| Bumpers | w/o Bumpers |
| Force @ 3 in Stroke | 5200 lbf |
| Air Inlet | 1/4 in |
| Recommended Isolator Design Height [Max] | 9 1/2 in |
| Force @ Stroke (80 psi) | 5200 lbf @ 6 in, 7200 lbf @ 4 in, 8450 lbf @ 2 in |
| Force @ 9 in Stroke | N/A |
| Air Inlet Type | NPT |
| Force @ Maximum Stroke (80 psi) | 5200 lbf |
| Pressure [Max] | 100 psi |
| Convolutions | Double |
| Force @ 6 in Stroke | 5200 lbf |
| Force @ 4 in Stroke | 7200 lbf |
| Temperature Range [Min] | -40 °F |
| Recommended Isolator Design Height [Min] | 7 1/2 in |
| Temperature Range [Max] | 150 °F |
| Bellows Type | Double Convolution |
| Style No. | YI-2B |
| Force @ 2 in Stroke | 8400 lbf |
| Force @ 1 in Stroke | 8400 lbf |
| Force @ 12 in Stroke | N/A |
| Weight | 12.4 LB |

