- 6.8" Maximum Diameter
- 6.8" Stroke Length
- 4.1" Compressed Height
- 1/8" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Palletizers
- Labeling equipment
- Bin-tilting devices
- Conveyor systems
- Lift tables
- Roll tensioning
- Clutch and brake systems
- Textile looms
- Paper machines
features
- Reduces harmful effects of vibration
- Manufactured by Goodyear
- Provides linear and angular motion
| Force @ 9 in Stroke | N/A |
| Style No. | YI-1S |
| Force @ 2 in Stroke | 1600 lbf |
| Force @ Maximum Stroke (80 psi) | 1200 lbf |
| Compressed Height | 4.1 in |
| Stroke Length [Max] | 6.800 in |
| Force @ 4 in Stroke | N/A |
| Force @ Stroke (80 psi) | 1590 lbf @ 5 in, 1670 lbf @ 3 in, 1770 lbf @ 1 in |
| Temperature Range [Max] | 150 °F |
| Air Inlet Type | NPT |
| Force @ 1 in Stroke | 1700 lbf |
| Force @ 5 in Stroke | 1590 lbf |
| Temperature Range [Min] | -40 °F |
| Force @ 8 in Stroke | N/A |
| Upper End Plate Diameter | 6.3 in |
| Recommended Isolator Design Height [Max] | 8.600 in |
| Pressure [Max] | 100 psi |
| Recommended Isolator Design Height [Min] | 7 in |
| Force @ 6 in Stroke | N/A |
| Lower End Plate Diameter | 6.3 in |
| Blind Tap for Mounting | M20-2.5-6g x 15 mm Long |
| Bellows Type | Shaped Sleeve |
| End Closure | Style 1 End Retainer |
| Bumpers | w/o Bumpers |
| Air Inlet | 1/8 in |
| Force @ 12 in Stroke | N/A |
| Force @ 3 in Stroke | 1600 lbf |
| Weight | 2.9 LB |

