- 12.9" Maximum Diameter
- 10.8" Stroke Length
- 6.1" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Maximum inflation pressure 100 psi
- Temperature range from -40 °F to 160 °F
- Manufactured by Goodyear
- Provides linear and angular motion
- Provides angular motion
| Force @ Stroke (80 psi) | 5900 lbf @ 8 in, 7600 lbf @ 4 in |
| Force @ 5 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Force @ 2 in Stroke | 5700 lbf |
| Force @ 4 in Stroke | 7350 lbf |
| Recommended Isolator Design Height [Max] | 10 in |
| Air Inlet Type | NPT |
| Force @ 8 in Stroke | 5900 lbf |
| Force @ 3 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Recommended Isolator Design Height [Min] | 8 in |
| Stroke Length [Max] | 10.800 in |
| Bumpers | w/Bumpers |
| Compressed Height | 6.1 in |
| End Closure | None |
| Force @ 6 in Stroke | N/A |
| Bellows Type | Rolling Lobe |
| Style No. | YI-1R |
| Force @ 1 in Stroke | 7400 lbf |
| Force @ Maximum Stroke (80 psi) | 2700 lbf |
| Air Inlet | 1/4 in |
| Weight | 16.9 LB |

