- 12.7" Maximum Diameter
- 17 1/2" Stroke Length
- 9 1/2" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Maximum inflation pressure 100 psi
- Temperature range from -40 °F to 160 °F
- Manufactured by Goodyear
- Provides linear and angular motion
- Provides angular motion
| Force @ 4 in Stroke | 7450 lbf |
| Force @ 1 in Stroke | 7400 lbf |
| Force @ Stroke (80 psi) | 6850 lbf @ 12 in, 7450 lbf @ 8 in, 7800 lbf @ 4 in |
| Pressure [Max] | 100 psi |
| Bellows Type | Rolling Lobe |
| Air Inlet Type | NPT |
| Stroke Length [Max] | 17 1/2 in |
| Force @ 3 in Stroke | 6600 lbf |
| Air Inlet | 1/4 in |
| Force @ 6 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Force @ 8 in Stroke | 7050 lbf |
| Compressed Height | 9 1/2 in |
| Recommended Isolator Design Height [Max] | 20 in |
| Recommended Isolator Design Height [Min] | 15 in |
| End Closure | None |
| Force @ Maximum Stroke (80 psi) | 2600 lbf |
| Bumpers | w/Bumpers |
| Force @ 5 in Stroke | N/A |
| Force @ 12 in Stroke | 6600 lbf |
| Force @ 2 in Stroke | 7100 lbf |
| Style No. | YI-1R |
| Weight | 22.3 LB |

