
- 11" Maximum Diameter
- 3.6" Stroke Length
- 2.3" Compressed Height
- 1/2" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
Bumpers | w/o Bumpers |
Convolutions | Single |
Fill Port Offset | 1 3/4 in |
Air Inlet | 1/2 in |
Force @ 1 in Stroke | 5050 lbf |
End Plate Diameter | 6.4 in |
Compressed Height | 2.3 in |
Force @ Maximum Stroke (80 psi) | 2850 lbf |
Force @ 5 in Stroke | N/A |
Bellows Type | Single Convolution |
Pressure [Max] | 100 psi |
Blind Tap Spacing | 3 1/2 in |
Force @ 6 in Stroke | N/A |
Force @ Stroke (80 psi) | 5050 lbf @ 1 in, 4150 lbf @ 2 in |
Force @ 4 in Stroke | N/A |
Recommended Isolator Design Height [Min] | 4 1/2 in |
Air Inlet Type | NPT |
Force @ 3 in Stroke | N/A |
Force @ 8 in Stroke | N/A |
Force @ 9 in Stroke | N/A |
Temperature Range [Max] | 150 °F |
Style No. | YI-1B |
Temperature Range [Min] | -40 °F |
End Closure | Style 3 End Retainer |
Force @ 2 in Stroke | 4150 lbf |
Recommended Isolator Design Height [Max] | 5 in |
Stroke Length [Max] | 2.900 in |
Force @ 12 in Stroke | N/A |
Weight | 6.5 LB |
