- 17 1/2" Maximum Diameter
- 3.7" Stroke Length
- 4.2" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Provides angular motion
- Little space required
- No sealing required
- Reduces harmful effects of vibration
| Fill Port Offset | 3 1/8 in |
| Force @ Maximum Stroke (80 psi) | 11300 lbf |
| Force @ 6 in Stroke | N/A |
| End Closure | Style 4 End Retainer |
| Compressed Height | 2.3 in |
| Convolutions | Single |
| Recommended Isolator Design Height [Max] | 5.400 in |
| Bellows Type | Single Convolution |
| Recommended Isolator Design Height [Min] | 4.400 in |
| Temperature Range [Max] | 150 °F |
| Style No. | YI-1B |
| Force @ 8 in Stroke | N/A |
| Force @ 4 in Stroke | N/A |
| Force @ 3 in Stroke | N/A |
| Bumpers | w/Bumpers |
| Force @ Stroke (80 psi) | 12400 lbf @ 1 in |
| Force @ 2 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Stroke Length [Max] | 1.600 in |
| Air Inlet Type | NPT |
| Temperature Range [Min] | -40 °F |
| Blind Tap Spacing | 6 1/4 in |
| Force @ 5 in Stroke | N/A |
| Force @ 1 in Stroke | 12400 lbf |
| End Plate Diameter | 11.3 in |
| Pressure [Max] | 100 psi |
| Force @ 9 in Stroke | N/A |
| Air Inlet | 1/4 in |
| Weight | 16.1 LB |

