- Single-Acting Action
- 1.25 kW HP
description
- Manual valve control for single-acting or double-acting cylinders.
- Motor control on shroud.
applications
- Ideal choice for most applications
features
- Powerful 1.7 hp universal electric motor provides high power-to-weight ratio and excellent low voltage operating characteristics
- LCD readout provides a number of diagnostic and readout capabilities never before offered on a portable electric pump
- Z-Class high efficiency pump design offers higher oil flow and bypass pressure, cooler running and requires 18% less current draw than comparable pumps
- High strength, molded composite shroud protects motor and electronics, while providing an ergonomic, nonconductive handle for easy transport
- Low voltage pendant with 10' cord provides additional safety for the operator
| Output Flow Rate At 7 BAR | 11.5 l/min |
| Valve Type | Manual 3 Way/2 Position |
| Maximum Operating Pressure | 10000 psi |
| Valve No. | N/A |
| Reservoir Usable | 2 gal |
| Relief Valve Adjustment Range | 140 to 700 bar |
| Valve Model | VM32 |
| Type | Portable |
| Valve Function | Advance/Retract |
| Output Flow Rate At 700 BAR | 1.0 l/min |
| Oil Capacity | 2 gal |
| Valve Operation | Manual |
| Output Flow Rate At 100 PSI | 700 in3/min |
| RPM | N/A |
| Operating Pressure [Max] | 700 bar |
| Voltage Rating | 115 |
| Length | 25.940 in |
| Hertz | 50/60 Hz |
| Output Flow Rate At 10000 PSI | 60 in3/min |
| Output Flow Rate At 50 BAR | 8.8 l/min |
| Output Flow Rate At 350 BAR | 1.2 l/min |
| Temp Description | Manual Control, Manual Valve w/LCD Electric (w/o Pendant) |
| Height | 19 1/2 in |
| Reservoir Capacity | 8000 cm3, 416 in3 |
| Weight | 72.2 LB |
| EAN or UPC | 662005127269 |

