- Single-Acting Action
- 1.25 kW HP
| Reservoir Capacity | 4000 cm3, 277 in3 |
| Relief Valve Adjustment Range | 140 to 700 bar |
| Operating Pressure [Max] | 700 bar |
| Output Flow Rate At 50 BAR | 8.8 l/min |
| Output Flow Rate At 10000 PSI | 60 in3/min |
| Valve Operation | Manual |
| Output Flow Rate At 350 BAR | 1.2 l/min |
| Output Flow Rate At 700 BAR | 1.0 l/min |
| Output Flow Rate At 7 BAR | 11.5 l/min |
| Output Flow Rate At 100 PSI | 700 in3/min |
| Type | Portable |
| Valve Model | VM32 |
| Weight | 62.0 LB |
| EAN or UPC | 662005127252 |

