- 115 V Voltage
- 1.5 hp
- 1.1 kW HP
- 50/60 Hz HZ
- Single Phase
features
- Specialized ZE4-Series pump provides a balance of speed and versatility, and is available in 115 volts. Recommended for use with EBH30 and EBH35 cutters when portability, or the convenience of using standard voltage is required.
| Output Flow Rate At 100 PSI | 650 in3/min |
| Reservoir Capacity | 4.6 l, 4600 cm3, 1.2 gal, 277 in3 |
| Valve Operation | Solenoid |
| Voltage | 115 V |
| Output Flow Rate At 10000 PSI | 60 in3/min |
| Motor Electrical Specification | 115 V, 1 ph, 50/60 Hz |
| Phase | Single Phase |
| Operating Pressure Range [MAX] | 700 bar, 10000 psi |
| Weight | 0.0 LB |

