- 115 V Voltage
- 1.5 hp
- 1.1 kW HP
- 50/60 Hz HZ
- Single Phase
features
- Specialized ZE4-Series Pump provides a balance of speed and versatility. Recommended for use with all EDCH Cutters when the convenience of using standard voltage is required.
| Voltage | 115 V |
| Output Flow Rate At 100 PSI | 650 in3/min |
| Phase | Single Phase |
| Operating Pressure Range [MAX] | 700 bar, 10000 psi |
| Output Flow Rate At 10000 PSI | 60 in3/min |
| Valve Operation | Manual |
| Motor Electrical Specification | 115 V, 1 ph, 50-60 Hz |
| Reservoir Capacity | 4.6 l, 4600 cm3, 1.2 gal, 277 in3 |
| Weight | 120.0 LB |
| EAN or UPC | 662005424856 |

