- Single-Acting Action
- 115 V Voltage
- 9.5 Amps
- 0.5 hp HP
- 50/60 Hz HZ
features
- The Economy pump is best suited to power small to medium size fixtures. Its lightweight and compact design makes it ideal for applications which require easy transport of the pump. The universal motor works well on long extension cords.
- Provides advance/auto-retract of singleacting cylinders
- 10-foot pendant controls motor and valve operation
- Use with AP500
- Lightweight and compact design
- Large easy-carry handle for maximum portability
- Two-speed operation reduces cycle times for improved productivity
- 24 VDC remote motor control, 10-ft length for operator safety
- Starts under full load
- High strength molded shroud with integral handle, protects motor from contamination and damage
- Designed for intermittent duty cycle
| Voltage | 115 V |
| Pump Operation | Dump and Hold |
| Operating Pressure [Max] | 350 bar, 5000 psi |
| Output Flow Rate At 2nd Stage | 0.33 l/min |
| Pressure Rating 1st Stage | 200 psi, 14 bar |
| Type | Economy |
| Reservoir Capacity | 3800 cm3, 231 in3 |
| Valve Function | Advance/Hold/Retract |
| Motor Electrical Specification | 115 V, 1 Ph, 50/60 Hz |
| Oil Flow Rate At 1st Stage | 200 in3/min |
| Phase | Single Phase |
| Oil Flow Rate At 2nd Stage | 25 in3/min |
| Operating Pressure Range [MAX] | 350 bar, 5000 psi |
| Flow At Rated Pressure [MAX] | 25 in3/min, 0.33 l, 0.33 l/min |
| Pressure Rating 2nd Stage | 5000 psi, 350 bar |
| Flow Rate At Ranges at Rated Pressure [MAX] | 21 to 39 in3/min, 0 to 0.34 l/min |
| Output Flow Rate At 1st Stage | 3.28 l/min |
| Weight | 41.2 LB |
| EAN or UPC | 662005350759 |

