- Single-Acting Action
- 208 to 240 V Voltage
- 9.5 Amps
- 0.5 hp HP
- 50/60 Hz HZ
features
- The Economy pump is best suited to power small to medium size fixtures. Its lightweight and compact design makes it ideal for applications which require easy transport of the pump. The universal motor works well on long extension cords.
- Provides advance/auto-retract of singleacting cylinders
- 10-foot pendant controls motor and valve operation
- Use with AP500
- Lightweight and compact design
- Large easy-carry handle for maximum portability
- Two-speed operation reduces cycle times for improved productivity
- 24 VDC remote motor control, 10-ft length for operator safety
- Starts under full load
- High strength molded shroud with integral handle, protects motor from contamination and damage
- Designed for intermittent duty cycle
| Type | Economy |
| Operating Pressure [Max] | 350 bar, 5000 psi |
| Flow Rate At Ranges at Rated Pressure [MAX] | 21 to 39 in3/min, 0 to 0.34 l/min |
| Pressure Rating 1st Stage | 200 psi, 14 bar |
| Output Flow Rate At 1st Stage | 3.28 l/min |
| Valve Function | Advance/Retract |
| Oil Flow Rate At 1st Stage | 200 in3/min |
| Reservoir Capacity | 3800 cm3, 231 in3 |
| Operating Pressure Range [MAX] | 350 bar, 5000 psi |
| Pressure Rating 2nd Stage | 5000 psi, 350 bar |
| Voltage | 208 to 240 V |
| Oil Flow Rate At 2nd Stage | 25 in3/min |
| Pump Operation | Dump |
| Flow At Rated Pressure [MAX] | 25 in3/min, 0.33 l, 0.33 l/min |
| Output Flow Rate At 2nd Stage | 0.33 l/min |
| Motor Electrical Specification | 230V, 1 Ph, 50/60 Hz |
| Phase | Single Phase |
| Weight | 43.6 LB |
| EAN or UPC | 662005350742 |

