- 0.95 in Stroke
- Lower Flange Mounting Style
features
- Double acting Collet-Lok® action allows fully automated operation
- Additional level of safety since live hydraulics are not required to maintain clamping force
- Collet-Lok® swing cylinders can be mounted by the flange or threaded into the fixture. Flanged models have manifold ports and tubing ports.
- Viton seals are standard
| Series | WPF |
| Rotation Direction | Right |
| Oil Capacity Clamp | 0.24 in3 |
| Stroke Clamp | 0.32 in |
| Right Turning | 90 degrees |
| Cylinder Effective Area Clamp | 0.25 in2 |
| Mounting Style | Lower Flange |
| Standard Clamp Arm | CA540 |
| Oil Capacity UN Clamp | 0.67 in3 |
| Cylinder Effective Area UN Clamp | 0.71 in2 |
| Action | Double-Acting |
| Operating Pressure [Max] | 5000 psi |
| Weight | 7.9 LB |
| EAN or UPC | 662005372928 |

