- 0.6 in Stroke
- Lower Flange Mounting Style
features
- Double-acting Collet-Lok® action allows fully automated operation
- Additional level of safety since live hydraulics are not required
- Collet-Lok® push cylinders can either be mounted by the flange, or threaded into the fixture
- The Collet-Lok® design is an industry exclusive
- Capacities up to 8800 lbs. available on request
| Action | Double-Acting |
| Operating Pressure [Max] | 5000 psi |
| Mounting Style | Lower Flange |
| Oil Capacity UN Clamp | 0.37 in3 |
| Oil Capacity Clamp | 0.61 in3 |
| Push Force | 2500 lbs |
| Cylinder Effective Area Clamp | 0.99 in2 |
| Oil Capacity Unlock | 0.61 in3 |
| Series | WPF |
| Weight | 13.8 LB |
| EAN or UPC | 662005372836 |

