- 0.47 in Stroke
features
- Used when greater control is required during the unclamp cycle
- When timing sequences are critical
- Less sensitive to system back pressures, resulting from long tube lengths or numerous components being retractedat the same time
- Maximum clamping force in a compact design
- Threaded body allows exact positioning and easy installation
- Center-tapped plungers allow a variety of attachments
- Single-acting spring return models simplify hydraulic tubing requirements
- Double-acting models are ideal for applications requiring powered pulling or fast automated control
- Removable base allows CYDA-15 to be threaded into a custom manifold
| Cylinder Capacity Advance [MAX] | 3900 lbs, 17.4 kN |
| Body Material | Steel |
| Series | WMT |
| Operating Pressure [Max] | 350 bar, 5000 psi |
| Cylinder Capacity Range [MAX] | 0 to 49 kN |
| Action | Double-Acting |
| Operating Pressure | 150 to 5000 psi |
| Stroke Range | 0 to 0.99 in, 0 to 23 mm |
| Cylinder Capacity Retract [MAX] | 2700 lbs, 12 kN |
| Operating Pressure Ranges [MAX] | 5000 psi |
| Plunger Type | Solid |
| Weight | 2.0 LB |
| EAN or UPC | 662005304806 |

