- Hexagon Type
- 2 9/16 to 1 13/16 in Reducer Size
| Torque Wrench Series Compatibility | WX |
| Reducer Size | 2 9/16 to 1 13/16 in, 65 to 46 mm |
| Inch/Metric | Inch or Metric |
| Nominal Torque | 4175 ft lbs, 5661 NM |
| Weight | 1.6 LB |
| EAN or UPC | 662005348282 |
| Torque Wrench Series Compatibility | WX |
| Reducer Size | 2 9/16 to 1 13/16 in, 65 to 46 mm |
| Inch/Metric | Inch or Metric |
| Nominal Torque | 4175 ft lbs, 5661 NM |
| Weight | 1.6 LB |
| EAN or UPC | 662005348282 |