Skip to content Skip to navigation menu
Inch or Metric Hexagon Reducer for W35506X Torque Wrench Cassette

W35506R405

Inch or Metric Hexagon Reducer for W35506X Torque Wrench Cassette
Item #102256078
  • Hexagon Type
  • 5 3/8 to 4 5/16 in Reducer Size
Inch or Metric Hexagon Reducer for W35506X Torque Wrench Cassette
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hexagon Type
  • 5 3/8 to 4 5/16 in Reducer Size
Torque Wrench Series Compatibility WX
Inch/Metric Inch or Metric
Reducer Size 5 3/8 to 4 5/16 in, 135 to 110 mm
Nominal Torque 35000 ft lbs, 47454 NM
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison