- Hexagon Type
- 4 1/4 to 3 1/16 in Reducer Size
| Reducer Size | 4 1/4 to 3 1/16 in |
| Nominal Torque | 35000 ft lbs, 47454 NM |
| Torque Wrench Series Compatibility | WX |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| Reducer Size | 4 1/4 to 3 1/16 in |
| Nominal Torque | 35000 ft lbs, 47454 NM |
| Torque Wrench Series Compatibility | WX |
| Inch/Metric | Inch |
| Weight | 0.0 LB |