
- Hexagon Type
- 3 15/16 to 2 13/16 in Reducer Size
Nominal Torque | 35000 ft lbs, 47454 NM |
Reducer Size | 3 15/16 to 2 13/16 in |
Torque Wrench Series Compatibility | WX |
Inch/Metric | Inch |
Weight | 0.0 LB |

Nominal Torque | 35000 ft lbs, 47454 NM |
Reducer Size | 3 15/16 to 2 13/16 in |
Torque Wrench Series Compatibility | WX |
Inch/Metric | Inch |
Weight | 0.0 LB |