- Hexagon Type
- 3 1/2 to 2 9/16 in Reducer Size
| Torque Wrench Series Compatibility | WX |
| Nominal Torque | 22500 ft lbs, 30506 NM |
| Reducer Size | 3 1/2 to 2 9/16 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 662005368525 |
| Torque Wrench Series Compatibility | WX |
| Nominal Torque | 22500 ft lbs, 30506 NM |
| Reducer Size | 3 1/2 to 2 9/16 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 662005368525 |