- Hexagon Type
- 4 5/8 to 3 3/4 in Reducer Size
| Reducer Size | 4 5/8 to 3 3/4 in |
| Nominal Torque | 15330 ft lbs, 20785 NM |
| Torque Wrench Series Compatibility | WX |
| Inch/Metric | Inch |
| Weight | 5.0 LB |
| EAN or UPC | 662005346080 |
| Reducer Size | 4 5/8 to 3 3/4 in |
| Nominal Torque | 15330 ft lbs, 20785 NM |
| Torque Wrench Series Compatibility | WX |
| Inch/Metric | Inch |
| Weight | 5.0 LB |
| EAN or UPC | 662005346080 |