- 4-Way, 2-Position Valve Type
- 208 to 240 V Voltage
- 60 Hz HZ
- Single Phase
features
- Optimized flow technology three stage pump maximizes productivity of the pump and tool while minimizing heat build-up and downtime
- Heat exchanger is standard
- A quiet (< 85 dBA), lightweight pump with a compact footprint  easy to move around
- Durable roll cage with an ergonomically sized handle and shielded gauge
- Maintenance made simple with a brushless motor designed for continuous usage
- Straightforward operation with a simple pressure set and convenient to use 20 ft. pendant cord
- IP55 Rating for superior dust and water protection
- Transparent gauge overlays in Ft.lbs and Nm for all Enerpac torque wrenches provide a quick torque reference
| Phase | Single Phase |
| Flow Rate At Ranges at Rated Pressure [MAX] | 0.35 to 0.64 l/min |
| Reservoir Capacity | 4000 cm3, 1 gal, 231 in3 |
| Valve Type | 4-Way, 2-Position |
| Operating Pressure Range [MAX] | 700 bar, 10000 psi |
| Valve Operation | Solenoid |
| Reservoir Size Ranges | 1 to 1.99 gal |
| Flow At Rated Pressure [MAX] | 0.5 l, 0.5 l/min |
| Type | Torque Wrench |
| Operating Pressure [Max] | 700 bar, 10000 psi |
| Motor Electrical Specification | 230 V, 1 Ph, 60 Hz |
| Voltage | 208 to 240 V |
| Weight | 84.7 LB |
| EAN or UPC | 662005365579 |

