- 2.49 in Stroke
features
- Load can be attached to either end of the cylinder, providing a choice of push or pull actions - both realizing full cylinder capacity
- Very high cylinder capacities contained within small dimensions allow compact fixture designs
- Spring return operation allows for easy unloading of the workpiece
- Threaded collars and base mounting holes allow mounting flexibility, including table-top surfaces and T-slots
- Nickel-plated plungers, plunger wipers and internal venting prevent corrosion and support longer operation life on allHCS models
| Center Hole Diameter | 1.31 in, 33.3 mm |
| Plunger Type | Hollow |
| Operating Pressure [Max] | 350 bar, 5000 psi |
| Cylinder Capacity Advance [MAX] | 36000 lbs, 160.2 kN |
| Action | Single-Acting |
| Cylinder Capacity Range [MAX] | 100 to 199 kN, 20000 to 49999 lbs |
| Body Material | Steel |
| Stroke Range | 2.0 to 2.99 in, 48 to 94 mm |
| Operating Pressure Ranges [MAX] | 5000 psi |
| Series | RWH |
| Weight | 24.0 LB |
| EAN or UPC | 662005310746 |

