- 0.33 in Stroke
features
- Load can be attached to either end of the cylinder, providing a choice of push or pull actions - both realizing full cylinder capacity
- Very high cylinder capacities contained within small dimensions allow compact fixture designs
- Spring return operation allows for easy unloading of the workpiece
- Threaded collars and base mounting holes allow mounting flexibility, including table-top surfaces and T-slots
- Nickel-plated plungers, plunger wipers and internal venting prevent corrosion and support longer operation life on allHCS models
| Cylinder Capacity Range [MAX] | 0 to 49 kN, 2000 to 4999 lbs |
| Operating Pressure [Max] | 210 bar, 3000 psi |
| Series | RWH |
| Plunger Type | Hollow |
| Center Hole Diameter | 0.53 in, 13.5 mm |
| Action | Single-Acting |
| Operating Pressure Ranges [MAX] | 3000 psi |
| Stroke Range | 0 to 0.99 in, 0 to 23 mm |
| Cylinder Capacity Advance [MAX] | 4000 lbs, 17.8 kN |
| Body Material | Steel |
| Weight | 2.0 LB |

