- 0.62 in Stroke
features
- Block models
- High pressure design when additional force is required
- Long stroke lengths in a compact design, well suited for welding applications
- Collar mounting threads and base mounting holes allow flexible mounting options
- Cylinders are provided with hardened saddles for additional plunger protection
- Snap-in saddles are easily removed for adapting to different plunger devices
- Chrome plated plunger with bronze upper and lower bearing provides a long cylinder life
| Action | Single-Acting |
| Cylinder Capacity Range [MAX] | 0 to 49 kN, 2000 to 4999 lbs |
| Stroke Range | 0 to 0.99 in, 0 to 23 mm |
| Operating Pressure [Max] | 700 bar, 10000 psi |
| Cylinder Capacity Advance At 5000 PSI | 4970 lbs |
| Plunger Type | Solid |
| Body Material | Steel |
| Operating Pressure | 600 to 10000 psi |
| Series | RW |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Cylinder Capacity Advance At 350 [BAR] | 22.1 bar |
| Weight | 2.0 LB |
| EAN or UPC | 662005310173 |

