- 0.99 in Stroke
features
- Cylindrical models
- High pressure design when additional force is required
- Long stroke lengths in a compact design, well suited for welding applications
- Collar mounting threads and base mounting holes allow flexible mounting options
- Cylinders are provided with hardened saddles for additional plunger protection
- Snap-in saddles are easily removed for adapting to different plunger devices
- Chrome plated plunger with bronze upper and lower bearing provides a long cylinder life
| Operating Pressure [Max] | 350 bar, 10000 psi |
| Body Material | Steel |
| Cylinder Capacity Range [MAX] | 10000 to 19999 lbs |
| Cylinder Capacity Advance At 5000 PSI | 11180 lbs |
| Series | RW |
| Action | Single-Acting |
| Operating Pressure | 600 to 10000 psi |
| Stroke Range | 0 to 0.99 in |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Plunger Type | Solid |
| Weight | 3.5 LB |
| EAN or UPC | 662005310388 |

