- 19.69 in Stroke
features
- Long cylinder stroke in confined spaces
- Nitrocarburized surface treatment for superior performance in harsh conditions
- Hardened surface resists side-loading and cyclic wear
- Corrosion protected, inside and out
- 3% side-load of full capacity
- 2X safety factor on all models
| Stroke Range | > 15.0 in, > 380 mm |
| Cylinder Capacity Advance [MAX] | 22 Tons, 198 kN |
| Plunger Type | Telescopic |
| Stage1 Stroke | 6.69 in, 170 mm |
| Stage3 Stroke | 6.3 in, 160 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Stage2 Capacity | 56 Tons, 496 kN |
| Saddle Protrusion From Plunger | 3.27 in |
| Stage1 Capacity | 139 Tons, 1237 kN |
| Operating Pressure [Max] | 700 bar, 10150 psi |
| Series | RT |
| Surface Treatment | Nitride |
| Body Material | Steel |
| Stage3 Capacity | 22 Tons, 198 kN |
| Stage2 Stroke | 6.69 in, 170 mm |
| Base To Advance Port | 1.34 in, 34 mm |
| Cylinder Class | 20 Tons |
| Action | Single-Acting |
| Weight | 149.9 LB |
| EAN or UPC | 662005391356 |

