- 11.81 in Stroke
features
- Long cylinder stroke in confined spaces
- Nitrocarburized surface treatment for superior performance in harsh conditions
- Hardened surface resists side-loading and cyclic wear
- Corrosion protected, inside and out
- 3% side-load of full capacity
- 2X safety factor on all models
| Stage2 Stroke | 5.91 in, 150 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Stroke Range | 10.0 to 11.99 in, 290 to 379 mm |
| Body Material | Steel |
| Saddle Protrusion From Plunger | 2.09 in |
| Cylinder Class | 20 Tons |
| Base To Advance Port | 0.91 in, 23 mm |
| Cylinder Capacity Advance [MAX] | 22 Tons, 198 kN |
| Plunger Type | Telescopic |
| Stage1 Stroke | 5.91 in, 150 mm |
| Series | RT |
| Surface Treatment | Nitride |
| Stage2 Capacity | 22 Tons, 198 kN |
| Operating Pressure [Max] | 700 bar, 10150 psi |
| Action | Single-Acting |
| Stage1 Capacity | 56 Tons, 496 kN |
| Weight | 52.9 LB |
| EAN or UPC | 662005391349 |

