- 17.13 in Stroke
features
- Long cylinder stroke in confined spaces
- Nitrocarburized surface treatment for superior performance in harsh conditions
- Hardened surface resists side-loading and cyclic wear
- Corrosion protected, inside and out
- 3% side-load of full capacity
- 2X safety factor on all models
| Stage2 Stroke | 5.71 in, 145 mm |
| Body Material | Steel |
| Cylinder Capacity Advance [MAX] | 19 Tons, 166 kN |
| Cylinder Class | 20 Tons |
| Stage3 Stroke | 5.71 in, 145 mm |
| Base To Advance Port | 1.06 in, 27 mm |
| Stroke Range | > 15.0 in, > 380 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Operating Pressure [Max] | 700 bar, 10150 psi |
| Stage1 Capacity | 104 Tons, 929 kN |
| Plunger Type | Telescopic |
| Action | Single-Acting |
| Saddle Protrusion From Plunger | 2.87 in |
| Stage2 Capacity | 45 Tons, 397 kN |
| Series | RT |
| Stage1 Stroke | 5.71 in, 145 mm |
| Stage3 Capacity | 19 Tons, 166 kN |
| Surface Treatment | Nitride |
| Weight | 92.6 LB |
| EAN or UPC | 662005391332 |

