- 7.5 in Bore Size
- 8 in Stroke
features
- Relief valves prevent damage in case of over-pressurization
- Baked enamel finish for increased corrosion resistance
- Double-acting operation for fast retraction
- Nickel-plated, floating center tube increases product life
- Hollow plunger allows for both pull and push forces
- CR-400 couplers and dust caps included on all models
- Plunger wiper reduces contamination, extending cylinder life
| Top To Retract Port | 2.38 in, 60 mm |
| Cylinder Capacity Retract [MAX] | 80 Tons, 718 kN |
| Surface Treatment | Paint |
| Plunger Type | Hollow |
| Cylinder Capacity Advance [MAX] | 158 Tons, 1429 kN |
| Center Hole Diameter | 3.13 in, 79.2 mm |
| Saddle Protrusion From Plunger | 0.19 in, 4 mm |
| Cylinder Class | 150 Tons |
| Plunger Thread Length | 1 in, 25 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Action | Double-Acting |
| Base To Advance Port | 1.5 in, 38 mm |
| Series | RRH |
| Body Material | Steel |
| Stroke Range | 7.0 to 9.99 in, 175 to 239 mm |
| Bore Size | 7.5 in, 190.5 mm |
| Operating Pressure [Max] | 700 bar, 10000 psi |
| Weight | 246.0 LB |
| EAN or UPC | 662005303144 |

