- 60 ton Capacity
- 6 1/2" Stroke
- Double-Acting
- Hollow Plunger Design
features
- Relief valves prevent damage in case of over-pressurization
- Baked enamel finish for increased corrosion resistance
- Collar threads enable easy fixturing
- Nickel-plated, floating center tube increases product life
- Hollow plunger design allows for both pull and push forces
- Plunger wiper reduces contamination, extending cylinder life
- Double-acting version for fast retraction
includes
- CR-400 coupler and dust cap on all models
| Cylinder Capacity - Retract | 42 tons |
| Collapsed Height | 12.75 in, 323 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Cylinder Capacity | 60 tons |
| Single/Double-Acting | Double Acting |
| Outside Dia. | 6.25 in |
| Plunger Internal Thread | 2 3/4-16 |
| Retracted Height | 12 3/4 in |
| Cylinder Capacity - Advance | 64 tons |
| Maximum Operating Pressure | 10000 psi |
| Puller Capacity | 60 tons |
| Series | RRH |
| Cylinder Effective Area - Advance | 12.73 in2, 82.3 cm2 |
| Oil Capacity - Advance | 82.77 in3, 1366 cm3 |
| Plunger Diameter | 3.63 in, 91.9 mm |
| Cylinder Effective Area - Retract | 8.37 in2, 54.2 cm2 |
| Oil Capacity - Retract | 54.24 in3, 900 cm3 |
| Collar Thread | 6 1/4-12 |
| Collar Thread Length | 1.91 in, 48 mm |
| Return Type | Double-Acting, Hydraulic Return |
| Base Mounting Holes Bolt Circle | 130 mm |
| Extended Height | 19.25 in, 489 mm |
| Cylinder Bore Diameter | 4.88 in, 123.9 mm |
| Base To Advance Port | 1.25 in, 31 mm |
| Saddle Diameter | 3.61 in, 91 mm |
| Base Mounting Holes Thread Depth | 14 mm |
| Stroke | 6.5 in, 166 mm |
| Surface Treatment | Paint |
| Cylinder Capacity Advance [MAX] | 576 kN |
| Coupler Used | CR400 Coupler |
| Cylinder Class | 60 Ton |
| Material | Steel |
| Saddle Protrusion From Plunger | 0.5 in, 12 mm |
| Collapsed Height [Min] | 10 in, 255 mm |
| O.D. | 6.25 in, 159 mm |
| Collapsed Height [Max] | 14.99 in, 381 mm |
| Cylinder Capacity Retract [MAX] | 380 kN |
| Top To Retract Port | 2.63 in, 66 mm |
| Centre Hole Diameter | 2.13 in, 53.8 mm |
| Plunger Type | Hollow |
| Plunger Thread Length | 0.75 in, 19 mm |
| Weight | 78.0 LB |
| EAN or UPC | 662005303205 |
-
Drop Ship Only


