- 12 in Bore Size
- 12 in Stroke
features
- Collar threads, plunger threads and base mounting holes for easy fixturing
- Baked enamel finish for increased corrosion resistance
- Removable hardened saddles protect plunger during lifting and pressing
- Built-in safety valve prevents accidental over-pressurization
- Plunger wiper reduces contamination, extending cylinder life
- CR400 included on all models
| Surface Treatment | Paint |
| Body Material | Steel |
| Base Mounting Holes Thread | 1 3/4-5 |
| Collar Thread Length | 3.13 in, 79 mm |
| Stroke Range | 12.0 to 14.99 in, 290 to 379 mm |
| Series | RR |
| Plunger Type | Solid |
| Bore Size | 12 in, 304.8 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Base To Advance Port | 4.75 in, 120 mm |
| Base Mounting Holes Bolt Circle | 8 in, 203 mm |
| Cylinder Capacity Advance [MAX] | 565.7 Tons, 5108 kN |
| Action | Double-Acting |
| Base Mounting Holes Thread Depth | 2.12 in, 57 mm |
| Cylinder Capacity Retract [MAX] | 315 Tons |
| Cylinder Class | 500 Tons |
| Saddle Protrusion From Plunger | 1.13 in, 28 mm |
| Operating Pressure [Max] | 700 bar, 10000 psi |
| Plunger Thread Length | 4.25 in, 108 mm |
| Top To Retract Port | 6 in, 152 mm |
| Weight | 0.0 LB |

