- 11 in Bore Size
- 24 in Stroke
features
- Collar threads, plunger threads and base mounting holes for easy fixturing
- Baked enamel finish for increased corrosion resistance
- Removable hardened saddles protect plunger during lifting and pressing
- Built-in safety valve prevents accidental over-pressurization
- Plunger wiper reduces contamination, extending cylinder life
- CR400 included on all models
| Cylinder Class | 400 Tons |
| Saddle Protrusion From Plunger | 1.13 in, 28 mm |
| Base To Advance Port | 4.25 in, 108 mm |
| Base Mounting Holes Bolt Circle | 8 in, 203 mm |
| Cylinder Capacity Advance [MAX] | 475.4 Tons, 4292 kN |
| Operating Pressure [Max] | 700 bar, 10000 psi |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Surface Treatment | Paint |
| Body Material | Steel |
| Series | RR |
| Collar Thread Length | 2.56 in, 65 mm |
| Stroke Range | > 15.0 in, > 380 mm |
| Bore Size | 11 in, 279.4 mm |
| Top To Retract Port | 5.25 in, 133 mm |
| Plunger Thread Length | 3.75 in, 95 mm |
| Action | Double-Acting |
| Base Mounting Holes Thread Depth | 2 in, 50 mm |
| Base Mounting Holes Thread | 1 1/2-6 |
| Cylinder Capacity Retract [MAX] | 255 Tons |
| Plunger Type | Solid |
| Weight | 0.0 LB |

