Skip to content Skip to navigation menu
Double-Acting Hydraulic Return Hydraulic Cylinder

RR40018

Double-Acting Hydraulic Return Hydraulic Cylinder
Item #113025620
  • 11 in Bore Size
  • 18 in Stroke
Double-Acting Hydraulic Return Hydraulic Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11 in Bore Size
  • 18 in Stroke

features

  • Collar threads, plunger threads and base mounting holes for easy fixturing
  • Baked enamel finish for increased corrosion resistance
  • Removable hardened saddles protect plunger during lifting and pressing
  • Built-in safety valve prevents accidental over-pressurization
  • Plunger wiper reduces contamination, extending cylinder life
  • CR400 included on all models
Operating Pressure Ranges [MAX] 10000 psi
Base Mounting Holes Thread Depth 2 in, 50 mm
Cylinder Class 400 Tons
Body Material Steel
Saddle Protrusion From Plunger 1.13 in, 28 mm
Base To Advance Port 4.25 in, 108 mm
Plunger Type Solid
Base Mounting Holes Thread 1 1/2-6
Collar Thread Length 2.56 in, 65 mm
Series RR
Top To Retract Port 5.25 in, 133 mm
Stroke Range > 15.0 in, > 380 mm
Plunger Thread Length 3.75 in, 95 mm
Bore Size 11 in, 279.4 mm
Cylinder Capacity Advance [MAX] 475.4 Tons, 4292 kN
Base Mounting Holes Bolt Circle 8 in, 203 mm
Cylinder Capacity Retract [MAX] 255 Tons
Surface Treatment Paint
Operating Pressure [Max] 700 bar, 10000 psi
Action Double-Acting
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison