- 9.5 in Bore Size
- 6 in Stroke
description
- Rugged enough for the toughest jobsites and precision-designed for high cycle industrial uses.
features
- Collar threads, plunger threads and base mounting holes for easy fixturing
- Built-in safety valve prevents accidental over-pressurization
- Plunger wiper reduces contamination, extending cylinder life
- CR400 included on all models
- Baked enamel finish for increased corrosion resistance
- Removable hardened saddles protect plunger during lifting and pressing
| Puller Capacity | 300 tons |
| Cylinder Effective Area - Push | 70.93 in2 |
| Cylinder Capacity - Pull | 188 tons |
| Cylinder Capacity - Push | 354 tons |
| Single/Double-Acting | Double Acting |
| Oil Capacity - Pull | 228 in3 |
| Series | RR |
| Oil Capacity - Push | 425.56 in3 |
| Retracted Height | 19.13 in |
| Cylinder Capacity | 300 tons |
| Outside Dia. | 12.25 in |
| Operating Pressure [Max] | 700 bar, 10000 psi |
| Cylinder Effective Area - Pull | 38 in2 |
| Base Mounting Holes Thread | 1 1/4-7 |
| Plunger Thread Length | 3.25 in, 82 mm |
| Saddle Protrusion From Plunger | 1.13 in, 28 mm |
| Action | Double-Acting |
| Cylinder Capacity Retract [MAX] | 190 Tons |
| Body Material | Steel |
| Collar Thread Length | 2.31 in, 58 mm |
| Cylinder Capacity Advance [MAX] | 354.6 Tons, 3201 kN |
| Base Mounting Holes Bolt Circle | 6.25 in, 158 mm |
| Top To Retract Port | 4.5 in, 114 mm |
| Surface Treatment | Paint |
| Plunger Type | Solid |
| Bore Size | 9.5 in, 241.3 mm |
| Cylinder Class | 300 Tons |
| Stroke Range | 4.5 to 6.99 in, 120 to 174 mm |
| Base To Advance Port | 3.5 in, 88 mm |
| Base Mounting Holes Thread Depth | 1.75 in, 44 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Weight | 610.0 LB |
| EAN or UPC | 662005304073 |

