- 9.5 in Bore Size
- 36 in Stroke
features
- Collar threads, plunger threads and base mounting holes for easy fixturing
- Baked enamel finish for increased corrosion resistance
- Removable hardened saddles protect plunger during lifting and pressing
- Built-in safety valve prevents accidental over-pressurization
- Plunger wiper reduces contamination, extending cylinder life
- CR400 included on all models
| Base Mounting Holes Bolt Circle | 6.25 in, 158 mm |
| Action | Double-Acting |
| Cylinder Capacity Advance [MAX] | 354.6 Tons, 3201 kN |
| Body Material | Steel |
| Top To Retract Port | 4.5 in, 114 mm |
| Plunger Type | Solid |
| Saddle Protrusion From Plunger | 1.13 in, 28 mm |
| Base Mounting Holes Thread | 1 1/4-7 |
| Base To Advance Port | 3.5 in, 88 mm |
| Cylinder Class | 300 Tons |
| Base Mounting Holes Thread Depth | 1.75 in, 44 mm |
| Cylinder Capacity Retract [MAX] | 190 Tons |
| Bore Size | 9.5 in, 241.3 mm |
| Operating Pressure [Max] | 700 bar, 10000 psi |
| Surface Treatment | Paint |
| Stroke Range | > 15.0 in, > 380 mm |
| Plunger Thread Length | 3.25 in, 82 mm |
| Series | RR |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Collar Thread Length | 2.31 in, 58 mm |
| Weight | 0.0 LB |

