- 7.5 in Bore Size
- 24 in Stroke
features
- Collar threads, plunger threads and base mounting holes for easy fixturing
- Baked enamel finish for increased corrosion resistance
- Removable hardened saddles protect plunger during lifting and pressing
- Built-in safety valve prevents accidental over-pressurization
- Plunger wiper reduces contamination, extending cylinder life
- CR400 included on all models
| Stroke Range | > 15.0 in, > 380 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Operating Pressure [Max] | 700 bar, 10000 psi |
| Body Material | Steel |
| Series | RR |
| Bore Size | 7.5 in, 190.5 mm |
| Top To Retract Port | 4 in, 101 mm |
| Action | Double-Acting |
| Plunger Type | Solid |
| Saddle Protrusion From Plunger | 0.88 in, 22 mm |
| Cylinder Capacity Retract [MAX] | 112.5 Tons |
| Surface Treatment | Paint |
| Cylinder Capacity Advance [MAX] | 221 Tons, 1995 kN |
| Cylinder Class | 200 Tons |
| Collar Thread Length | 2.13 in, 54 mm |
| Plunger Thread Length | 2.5 in, 63 mm |
| Base Mounting Holes Thread Depth | 1 in, 25 mm |
| Base To Advance Port | 3.38 in, 85 mm |
| Base Mounting Holes Thread | 1-8 |
| Base Mounting Holes Bolt Circle | 5 in, 127 mm |
| Weight | 0.0 LB |

