- 6.25 in Bore Size
- 32.13 in Stroke
features
- Collar threads and plunger threads for easy fixturing
- Baked enamel finish for increased corrosion resistance
- Removable hardened saddles protect plunger during lifting and pressing
- Built-in safety valve prevents accidental over-pressurization
- Plunger wiper reduces contamination, extending cylinder life
- CR400 included on all models
| Cylinder Class | 150 Tons |
| Body Material | Steel |
| Surface Treatment | Paint |
| Saddle Protrusion From Plunger | 0.75 in, 19 mm |
| Series | RR |
| Cylinder Capacity Retract [MAX] | 74 Tons |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Cylinder Capacity Advance [MAX] | 153.5 Tons, 1386 kN |
| Top To Retract Port | 3.31 in, 88 mm |
| Plunger Type | Solid |
| Base To Advance Port | 3.31 in, 76 mm |
| Action | Double-Acting |
| Operating Pressure [Max] | 700 bar, 10000 psi |
| Bore Size | 6.25 in, 158.8 mm |
| Collar Thread Length | 2.36 in, 55 mm |
| Plunger Thread Length | 1.38 in, 35 mm |
| Stroke Range | > 15.0 in, > 380 mm |
| Weight | 0.0 LB |

