- 6.25 in Bore Size
- 2.25 in Stroke
description
- Rugged enough for the toughest jobsites and precision-designed for high cycle industrial uses.
features
- Plunger threads for easy fixturing
- Baked enamel finish for increased corrosion resistance
- Removable hardened saddles protect plunger during lifting and pressing
- Built-in safety valve prevents accidental over-pressurization
- Plunger wiper reduces contamination, extending cylinder life
- CR400 included on all models
| Cylinder Effective Area - Push | 30.71 in2 |
| Puller Capacity | 150 tons |
| Cylinder Capacity - Push | 153 tons |
| Cylinder Capacity - Pull | 74 tons |
| Operating Pressure [Max] | 700 bar, 10000 psi |
| Series | RR |
| Retracted Height | 7.72 in |
| Cylinder Effective Area - Pull | 14.8 in2 |
| Single/Double-Acting | Double Acting |
| Oil Capacity - Push | 69.11 in3 |
| Cylinder Capacity | 150 tons |
| Outside Dia. | 8 in |
| Oil Capacity - Pull | 33 in3 |
| Top To Retract Port | 2.63 in, 66 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Cylinder Capacity Advance [MAX] | 153.5 Tons, 1386 kN |
| Saddle Protrusion From Plunger | 0.06 in, 19 mm |
| Base To Advance Port | 0.88 in, 22 mm |
| Cylinder Class | 150 Tons |
| Action | Double-Acting |
| Bore Size | 6.25 in, 158.8 mm |
| Surface Treatment | Paint |
| Body Material | Steel |
| Stroke Range | 2.0 to 2.99 in, 48 to 94 mm |
| Cylinder Capacity Retract [MAX] | 30 Tons |
| Plunger Type | Solid |
| Weight | 121.9 LB |
| EAN or UPC | 662005303533 |

