- 5.13 in Bore Size
- 18.13 in Stroke
description
- Rugged enough for the toughest jobsites and precision-designed for high cycle industrial uses.
features
- Collar threads, plunger threads and base mounting holes for easy fixturing
- Baked enamel finish for increased corrosion resistance
- Removable hardened saddles protect plunger during lifting and pressing
- Built-in safety valve prevents accidental over-pressurization
- Plunger wiper reduces contamination, extending cylinder life
- CR400 included on all models
| Single/Double-Acting | Double Acting |
| Cylinder Capacity - Pull | 48 tons |
| Oil Capacity - Pull | 174 in3 |
| Oil Capacity - Push | 374.44 in3 |
| Operating Pressure [Max] | 700 bar, 10000 psi |
| Series | RR |
| Puller Capacity | 100 tons |
| Cylinder Capacity | 100 tons |
| Cylinder Effective Area - Push | 20.65 in2 |
| Retracted Height | 27.06 in |
| Outside Dia. | 7 in |
| Cylinder Effective Area - Pull | 9.6 in2 |
| Cylinder Capacity - Push | 103 tons |
| Stroke Range | > 15.0 in, > 380 mm |
| Surface Treatment | Paint |
| Base Mounting Holes Thread Depth | 1 in, 25 mm |
| Collar Thread Length | 2 in, 50 mm |
| Cylinder Capacity Advance [MAX] | 103.2 Tons, 933 kN |
| Plunger Type | Solid |
| Saddle Protrusion From Plunger | 0.13 in, 3 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Action | Double-Acting |
| Base Mounting Holes Thread | 3/4-10 |
| Plunger Thread Length | 1.38 in, 35 mm |
| Cylinder Class | 100 Tons |
| Cylinder Capacity Retract [MAX] | 48 Tons |
| Bore Size | 5.13 in, 130.3 mm |
| Top To Retract Port | 3.63 in, 92 mm |
| Body Material | Steel |
| Base To Advance Port | 1.63 in, 41 mm |
| Base Mounting Holes Bolt Circle | 5.5 in, 139 mm |
| Weight | 293.0 LB |
| EAN or UPC | 662005303670 |

