- 1.02 in Stroke
features
- Single-Acting, load return
- Nitrocarburization surface treatment for improved load and wear resistance and corrosion protection
- The longer stroke length of telescopic cylinders will save you time and simplify projects by moving a load a greater distance and eliminating the use of temporary cribbing.
- For use in confined spaces: machinery positioning, tool fastening
- Mounting bolt holes for easy fixturing
- Up to 3% side-load of maximum capacity
- Design safety factor complies with ASME B30.1 & EN1494
- CR400 coupler for compatibility with standard product
- High-Alloy steel for maximum strength
- 1st Stage: maximum load capacity at lower stroke.
- 2nd Stage: extended stroke with lower capacity than the 1st stage.
- Final Stage: maximum stroke extension with lowest capacity.
| Stage2 Stroke | 0.39 in, 10 mm |
| Cylinder Class | 75 Tons |
| Plunger To Base | 4.25 in, 108 mm |
| Body Material | Steel |
| Base Mounting Hole Counter Bore Depth | 0.35 in, 9 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Cylinder Capacity Advance [MAX] | 81.7 Tons, 727 kN |
| Series | RLT |
| Stage2 Capacity | 81.7 Tons, 727 kN |
| Plunger Type | Telescopic |
| Base Mounting Hole Pitch | 4.61 in, 117 mm |
| Action | Single-Acting |
| Base Mounting Hole Counter Bore Diameter | 0.55 in, 14 mm |
| Stage1 Capacity | 158.2 Tons, 1407 kN |
| Base To Advance Port | 1.38 in, 35 mm |
| Base Mounting Hole Diameter | 0.35 in, 9 mm |
| Surface Treatment | Nitride |
| Stage1 Stroke | 0.63 in, 16 mm |
| Stroke Range | 1.0 to 1.99 in, 24 to 47 mm |
| Operating Pressure [Max] | 700 bar, 10150 psi |
| Plunger To Mounting Hole | 3.07 in, 78 mm |
| Weight | 67.0 LB |
| EAN or UPC | 662005398973 |

