- 1.02 in Stroke
features
- Single-Acting, load return
- Nitrocarburization surface treatment for improved load and wear resistance and corrosion protection
- The longer stroke length of telescopic cylinders will save you time and simplify projects by moving a load a greater distance and eliminating the use of temporary cribbing.
- For use in confined spaces: machinery positioning, tool fastening
- Mounting bolt holes for easy fixturing
- Up to 3% side-load of maximum capacity
- Design safety factor complies with ASME B30.1 & EN1494
- CR400 coupler for compatibility with standard product
- High-Alloy steel for maximum strength
- 1st Stage: maximum load capacity at lower stroke.
- 2nd Stage: extended stroke with lower capacity than the 1st stage.
- Final Stage: maximum stroke extension with lowest capacity.
| Operating Pressure [Max] | 700 bar, 10150 psi |
| Action | Single-Acting |
| Stage2 Stroke | 0.39 in, 10 mm |
| Series | RLT |
| Base Mounting Hole Counter Bore Depth | 0.28 in, 7 mm |
| Plunger To Base | 3.5 in, 89 mm |
| Base Mounting Hole Diameter | 0.26 in, 6.5 mm |
| Cylinder Capacity Advance [MAX] | 55.8 Tons, 496 kN |
| Surface Treatment | Nitride |
| Plunger To Mounting Hole | 2.76 in, 70 mm |
| Plunger Type | Telescopic |
| Base To Advance Port | 1.14 in, 29 mm |
| Base Mounting Hole Pitch | 2.99 in, 76 mm |
| Body Material | Steel |
| Cylinder Class | 50 Tons |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Stage1 Capacity | 104.4 Tons, 929 kN |
| Base Mounting Hole Counter Bore Diameter | 0.43 in, 11 mm |
| Stage1 Stroke | 0.63 in, 16 mm |
| Stroke Range | 1.0 to 1.99 in, 24 to 47 mm |
| Stage2 Capacity | 55.8 Tons, 496 kN |
| Weight | 38.1 LB |
| EAN or UPC | 662005398966 |

