- 0.71 in Stroke
features
- Single-Acting, load return
- Nitrocarburization surface treatment for improved load and wear resistance and corrosion protection
- The longer stroke length of telescopic cylinders will save you time and simplify projects by moving a load a greater distance and eliminating the use of temporary cribbing.
- For use in confined spaces: machinery positioning, tool fastening
- Mounting bolt holes for easy fixturing
- Up to 3% side-load of maximum capacity
- Design safety factor complies with ASME B30.1 & EN1494
- CR400 coupler for compatibility with standard product
- High-Alloy steel for maximum strength
- 1st Stage: maximum load capacity at lower stroke.
- 2nd Stage: extended stroke with lower capacity than the 1st stage.
- Final Stage: maximum stroke extension with lowest capacity.
| Stage2 Capacity | 12.5 Tons, 111 kN |
| Body Material | Steel |
| Plunger To Base | 1.61 in, 41 mm |
| Plunger Type | Telescopic |
| Base Mounting Hole Counter Bore Diameter | 0.55 in, 14 mm |
| Surface Treatment | Nitride |
| Base Mounting Hole Diameter | 0.35 in, 9 mm |
| Operating Pressure [Max] | 700 bar, 10150 psi |
| Stroke Range | 0 to 0.99 in, 0 to 23 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Series | RLT |
| Stage2 Stroke | 0.28 in, 7 mm |
| Stage1 Stroke | 0.43 in, 11 mm |
| Base To Advance Port | 0.79 in, 20 mm |
| Cylinder Capacity Advance [MAX] | 12.5 Tons, 111 kN |
| Base Mounting Hole Pitch | 1.97 in, 50 mm |
| Action | Single-Acting |
| Plunger To Mounting Hole | 1.54 in, 39 mm |
| Base Mounting Hole Counter Bore Depth | 0.35 in, 9 mm |
| Stage1 Capacity | 26.1 Tons, 232 kN |
| Cylinder Class | 12 Tons |
| Weight | 6.6 LB |
| EAN or UPC | 662005398911 |

