- 2.5 in Bore Size
- 10.25 in Stroke
applications
- Ideally suited for severe applications, high cycle usage, various mounting, production fixturing, and cabling
features
- Designed for long life, the best choice for production applications
- Unique mounting configurations simplify fixturing
- Baked enamel finish for increased corrosion resistance
- Double-acting operation develops force in both directions, providing maximum versatility
- Plunger wiper reduces contamination, extending cylinder life
compliances
- ASME B30. 1 standard
| Cylinder Capacity | 25 tons |
| Puller Capacity | 25 tons |
| Cylinder Effective Area - Advance | 4.91 in2 |
| Outside Dia. | 3.63 in |
| Operating Pressure [Max] | 700 bar, 10000 psi |
| Cylinder Capacity - Advance | 25 tons |
| Oil Capacity - Retract | 22.01 in3 |
| Single/Double-Acting | Double Acting |
| Oil Capacity - Advance | 50.31 in3 |
| Series | RD |
| Cylinder Capacity - Retract | 11 tons |
| Cylinder Effective Area - Retract | 2.15 in2 |
| Retracted Height | 20.69 in |
| Internal Base Thread Length | 1.02 in, 26 mm |
| Plunger Protrusion | 27 mm |
| Plunger Thread Length | 1 in, 25 mm |
| Cylinder Capacity Retract At 350 [BAR] | 47.8 bar |
| Link Width | 2.75 in |
| Top To Retract Port | 3.5 in, 89 mm |
| Surface Treatment | Paint |
| Cylinder Capacity Advance At 350 [BAR] | 109 bar |
| Action | Double-Acting |
| Cylinder Capacity Retract At 5000 PSI | 10750 |
| Bottom to Advance Port | 89 mm |
| Cylinder Class | 25 Tons |
| Base To Advance Port | 3.5 in |
| Cylinder Capacity Advance At 5000 PSI | 24500 lbs |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Internal Base Thread | 2 3/4-16 |
| Plunger Outside Thread | 1 1/2-12 |
| Saddle Protrusion From Plunger | 1.08 in |
| Plunger Type | Solid |
| Collar Thread Length | 1.13 in, 29 mm |
| Stroke Range | 10.0 to 11.99 in |
| Cylinder Capacity Advance [MAX] | 25 Tons |
| Body Material | Steel |
| Cylinder Capacity Retract [MAX] | 11 Tons |
| Bore Size | 2.5 in, 63.5 mm |
| Weight | 48.0 LB |
| EAN or UPC | 662005305551 |

