- 2 in Bore Size
- 10.25 in Stroke
features
- Designed for long life, the best choice for production applications
- Unique mounting configurations simplify fixturing
- Baked enamel finish for increased corrosion resistance
- Double-acting operation develops force in both directions, providing maximum versatility
- Plunger wiper reduces contamination, extending cylinder life
| Cylinder Capacity Retract At 350 [BAR] | 36.9 bar |
| Internal Base Thread | 2 3/16-16 |
| Cylinder Capacity Retract [MAX] | 8 Tons |
| Collar Thread Length | 0.88 in, 22 mm |
| Bottom to Advance Port | 73 mm |
| Series | RD |
| Top To Retract Port | 2.9 in, 73 mm |
| Link Width | 2.13 in |
| Stroke Range | 10.0 to 11.99 in |
| Plunger Protrusion | 30 mm |
| Base To Advance Port | 2.9 in |
| Internal Base Thread Length | 0.94 in, 24 mm |
| Action | Double-Acting |
| Plunger Type | Solid |
| Body Material | Steel |
| Cylinder Capacity Advance [MAX] | 16 Tons |
| Bore Size | 2 in, 50.8 mm |
| Operating Pressure [Max] | 700 bar, 10000 psi |
| Surface Treatment | Paint |
| Cylinder Capacity Advance At 5000 PSI | 15500 lbs |
| Cylinder Capacity Retract At 5000 PSI | 8300 |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Plunger Thread Length | 1 in, 28 mm |
| Plunger Outside Thread | 1 1/8-12 |
| Cylinder Capacity Advance At 350 [BAR] | 69 bar |
| Cylinder Class | 16 Tons |
| Saddle Protrusion From Plunger | 1.19 in |
| Weight | 29.9 LB |
| EAN or UPC | 662005305537 |

